Beli mesin gurinda di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  2. BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp589.900

    BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  3. DMX Diamond Grinding Cup Wheel (Mangkok Gerinda Beton)
    Mulai

    Rp36.900

    DMX Diamond Grinding Cup Wheel (Mangkok Gerinda Beton)
    Deskripsi:
    Diamond Wheel mangkok untuk Semen
  4. Makita Bor 13mm (Mesin Bor Listrik)
    Mulai

    Rp4.599.900

    Makita Bor 13mm (Mesin Bor Listrik)
    atribut:
    • Iron Capacity (inch): 1/2
  5. CRAFT BEARINGS Deep Groove Ball Bearing (Laher)
    Mulai

    Rp22.900

    CRAFT BEARINGS Deep Groove Ball Bearing (Laher)
    Deskripsi:
    Sealing and lubrication The most popular sizes of deep groove ball bearings are also produced in sealed versions. These bearings with Z and ZZ are greased using a high quality grease, lubricated for life and suitable for high speeds. Bearings with the suffix RS or 2RS have lip seals on one or both sides made from nitrile butadiene rubber. CRAFT bearings grease is a low noise bearing grease which is thickened by lithium 12-hydroxy stearic, it is made from deeply refined mineral oil with rust and oxidation inhibitors through special technical process. Applied temperature range -20 C - +120 C. Radial internal clearance Bearing internal clearance is defined as the total distance through which one bearing ring can be moved relative to the other in the radial direction (radial internal clearance). CRAFT bearings single row deep groove ball bearings are manufactured with normal radial internal clearance as standard (CN). Most of the bearings are also available with C3 radial internal clearance. Depending on working conditions you can choose bearing with different internal clearances, the values of radial internal clearance are in accordance to ISO 5753:1 and are valid for unmounted bearings under zero measuring load. Cages CRAFT bearings single row deep groove ball bearings are supplied with one of the following cages: steel cage or brass cage. Single row deep groove ball bearings without a cage suffix have a steel cage. Most frequently deep groove ball bearing with ball-guided solid brass cages are indicated by suffix M. These brass cage bearings can also be with inner ring centered (MB), or outer ring centered (MA).
  6. BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

  7. DEWALT Angle Grinder Small (Mesin Gerinda Tangan)
    Mulai

    Rp1.099.900

  8. RYU Angle Grinder (Mesin Gerinda Tangan)
    36%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp399.900

  9. MONAKE Angle Grinder (Mesin Gerinda Tangan)
    Mulai

    Rp149.900

    MONAKE Angle Grinder (Mesin Gerinda Tangan)
    atribut:
    • Frequency (Hz): 50
    • Disc Diameter (Ømm): 100
    • No Load Speed (rpm): 0-11000
    • Power (W): 720
    • Voltage (V): 220
  10. Makita Bench Grinder (Mesin Gerinda Duduk)
    Mulai

    Rp3.099.900

    Makita Bench Grinder (Mesin Gerinda Duduk)
    atribut:
    • No Load Speed (rpm): 2.850 / 3.450
  11. BOSCH Corded Impact Drill (Mesin Bor Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp769.900

  12. Makita Electric Drill Machine (Mesin Bor Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp469.900

  13. YODOGAWA Belt Grinder
    Mulai

    Rp28.999.900

    YODOGAWA Belt Grinder
    Deskripsi:
    One unit can be used horizontally and vertically.A high speed type suitable for hardened material and high heat materials.
  14. Langsol TCT Saw Blade for Aluminium
    Mulai

    Rp159.900

    Langsol TCT Saw Blade for Aluminium
    atribut:
    • Size (mm): 255x2.4/1.6x30
Daftar Harga mesin gurinda Terbaru November 2026
Sherlock Grinding Wheel Polishing Stone (Mangkok Gerinda Beton)Rp71.900
Makita Mesin Amplas Palm (Palm Sander)Rp1.299.900
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000
BOSCH Angle Grinder (Mesin Gerinda Tangan)Rp589.900
DMX Diamond Grinding Cup Wheel (Mangkok Gerinda Beton)Rp36.900
Makita Bor 13mm (Mesin Bor Listrik)Rp4.599.900
CRAFT BEARINGS Deep Groove Ball Bearing (Laher)Rp22.900
BOSCH Ceramic Diamond Cutting Disc (Mata Potong Keramik)Rp76.900
Makita Mesin Amplas OrbitalRp1.399.900
BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)Rp519.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)